Safety boots S1 ECONOMY
SAFEBOOT-S1-ECONO-HALF-BOOT-SZ12
Art.-no. 5360000020
EAN 4068362312113
Register now and access more than 125,000 products
Datasheets(X)
Colour | Black |
Size | 12 |
Material of shoes upper | Leather |
Safety category | S1 |
Standards | ISO 20345 |
ISO | 20345 |
Foot width | Normal wide |