Welcome to Würth Namibia For trade customers only
Twist drill bit assortment HSCo DIN 338 MFD Speed Most Wanted
Twist drill bit assortment HSCo DIN 338 MFD Speed Most Wanted - 1
Twist drill bit assortment HSCo DIN 338 MFD Speed Most Wanted - 2
Twist drill bit assortment HSCo DIN 338 MFD Speed Most Wanted - 3
Twist drill bit assortment HSCo DIN 338 MFD Speed Most Wanted - 4
Twist drill bit assortment HSCo DIN 338 MFD Speed Most Wanted - 5

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSCo DIN 338 MFD Speed Most Wanted

5 pieces. Manually operated high-speed drill bit for precise drill holes in nearly all materials, such as stainless steel (e.g. V2A, V4A), hot-working steels and titanium. Also for general applications in conventional steel up to a strength of 1,200 N/mm² as well as in cast iron and non-ferrous metals (such as aluminium, aluminium alloys, bronze or plastic).
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
Up to 50 % faster than conventionally ground twist drill bits


Speed geometry



Outstanding centring during work, even on curved surfaces


135° tip angle and optimised cross thinning



Low friction and rapid chip removal


Exclusive vario coil



3 face shank (4 mm dia.):


  • No movement in the drill chuck: quicker, more pleasant work

  • Optimum power transmission

  • Protects the drill chuck against damage

  • Minimal effort required to open and close the drill chuck


Available exclusively from Würth

Notice

See the overview tables for the drill bit/material assignments