For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Flexibly adjustable to a length of 1,600 mm to 2,780 mm
- Made of aluminium with robust, impact-resistant and easy-grip plastic for comfortable and functional use.
- The pole can be used with pressure of up to 6 bar.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!