Welcome to Würth Namibia For trade customers only
High-Modulus PU Sealant for Industrial Applications

For detailed information, other images and documents, please select individual articles from the following table.

High-Modulus PU Sealant for Industrial Applications

PU47 is a one-component, fast-curing polyurethane adhesive sealant designed for high-performance bonding and sealing across multiple applications. It delivers a strong yet flexible bond that effectively absorbs vibration and movement without cracking or losing adhesion. Thanks to its non-sag, thixotropic formulation, PU47 can be applied vertically or overhead with ease while maintaining a neat, professional finish. It adheres exceptionally well to metals, painted surfaces, plastics, wood, and concrete, often without the need for primers, and combines the flexibility of a sealant with the structural strength of an adhesive. Once cured, PU47 remains permanently elastic and is resistant to moisture, weathering, and temperature extremes ranging from −40 °C to +100 °C. It is also paintable after skin formation, enabling OEM-quality finishing. Overall, PU47 offers reliability, speed, and professional-grade performance for demanding environments where strong, lasting bonds are essential.

See product details

Available in 5 versions
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
PU47 is a professional-grade, one-component polyurethane adhesive sealant developed for demanding bonding and sealing applications in automotive, construction, metal fabrication, and industrial environments. It combines the high adhesive strength of an industrial-grade bonding agent with the elasticity of a durable sealant, ensuring permanent flexibility even under dynamic stress or vibration. The product cures through reaction with ambient moisture, forming a tough, elastic, and weather-resistant joint that maintains its integrity under mechanical load and thermal expansion.



Its non-sag thixotropic consistency allows precise application on vertical and overhead surfaces without dripping or slumping, making it ideal for seam sealing, panel bonding, joint filling, and vibration-damping applications. PU47 adheres strongly to a wide variety of materials including metals, painted surfaces, plastics, wood, and concrete, typically without the need for a primer, provided surfaces are clean, dry, and free from grease or dust.



Once cured, PU47 forms a durable, paintable surface suitable for OEM-level finishing. It offers excellent resistance to water, weathering, UV radiation, and temperature fluctuations from −40 °C to +100 °C, ensuring long-term performance indoors or outdoors. The product’s fast-curing and single-component formulation simplifies workflow, reduces assembly time, and increases efficiency during manufacturing or repair operations.



Typical applications include sealing welded or riveted seams, bonding structural panels, attaching spoilers or body components, and general industrial assembly where high mechanical strength and elastic sealing are required.



In essence, Würth PU47 delivers the perfect balance of strength, elasticity, and durability, engineered for professionals who need a fast, reliable, and long-lasting bonding and sealing solution.

Notice

Do not apply PU47 on wet, frozen, or hot surfaces. Not suitable for permanent water immersion or use in combination with solvent-, alcohol-, or bitumen-based materials. Prior to application, always test adhesion and compatibility on sensitive materials such as plastics, coated metals, and painted surfaces in an inconspicuous area. Paint systems may vary; verify compatibility before overcoating. The usage instructions are based on tests and practical experience; users must conduct their own trials before each application. Due to the wide variety of materials, storage, and processing conditions, no liability is assumed for specific application results. Where technical advice is provided, it does not constitute a binding assurance of suitability unless confirmed in writing as part of an agreed service. Würth ensures consistent product quality and reserves the right to implement technical improvements and further product development.