Welcome to Würth Namibia For trade customers only
Sealing tape VKP PLUS
Sealing tape VKP PLUS - 1
Sealing tape VKP PLUS - 2
Sealing tape VKP PLUS - 3
Sealing tape VKP PLUS - 4
Sealing tape VKP PLUS - 5
Sealing tape VKP PLUS - 6
Sealing tape VKP PLUS - 7
Sealing tape VKP PLUS - 8
Sealing tape VKP PLUS - 9
Sealing tape VKP PLUS - 10
Sealing tape VKP PLUS - 11
Sealing tape VKP PLUS - 12
Sealing tape VKP PLUS - 13
Sealing tape VKP PLUS - 14
Sealing tape VKP PLUS - 15
Sealing tape VKP PLUS - 16
Sealing tape VKP PLUS - 17
Sealing tape VKP PLUS - 18
Sealing tape VKP PLUS - 19
Sealing tape VKP PLUS - 20
Sealing tape VKP PLUS - 21
Sealing tape VKP PLUS - 22
Sealing tape VKP PLUS - 23
Sealing tape VKP PLUS - 24
Sealing tape VKP PLUS - 25
Sealing tape VKP PLUS - 26
Sealing tape VKP PLUS - 27
Sealing tape VKP PLUS - 28
Sealing tape VKP PLUS - 29
Sealing tape VKP PLUS - 30

For detailed information, other images and documents, please select individual articles from the following table.

Sealing tape VKP PLUS

High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing to over 600 Pa
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
Tested properties


  • Tested sealing properties of over 600 Pa

  • BG1 in accordance with DIN 18542:2020-04

  • Tested and certified resistance to driving rain by complying with the necessary test parameters


A product from the Würth Sealing System


  • The individual product components from the Würth Sealing System are matched to each other with regard to material compatibility


Excellent compatibility


  • Tested ecological safety according to GEV test method (class EC 1 PLUS)

  • Solvent-free and EMICODE EC1 plus


Bridging of large joint differences that will withstand driving rain


  • Due to the tape's large tolerance, component movements can be compensated and common construction tolerances can be bridged more effectively

  • This reduces the number of tape sizes used


Water-repellent, yet permeable to water vapour


  • The tape seals against driving rain when suitably compressed

  • It is vapour permeable and therefore still allows for effective moisture exchange
Proof of Performance

Perimeter sealing systems according to ift certification programme QM360: 2014, Reg. no. 188 7050098



EMICODE EC1plus: Very low emissions - The EMICODE classification system certifies the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

Notice
  • The recovery times are not subject to a certain specification and are only based on empirical values. They are dependent on the storage time and the storage and processing temperature.

  • The longer the storage times and the lower the processing temperature, the longer the recovery times

  • In the case of joint sealing tapes freely exposed to the weather, environmental influences can cause discolouration and patina formation on the surface of the tape. This does not constitute a technical defect and does not diminish the technical characteristics of the tape, provided that the maximum expected joint width is within the tape's usage specifications.

  • Resistance to UV and weathering can only be ensured if installation is performed such that it will withstand driving rain
Application area

Perimeter sealing systems according to ift certification programme QM360: 2014, Reg. no. 188 7050098



EMICODE EC1plus: Very low emissions - The EMICODE classification system certifies the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.