Welcome to Würth Namibia For trade customers only
Rost-Off Plus rust remover

For detailed information, other images and documents, please select individual articles from the following table.

Rost-Off Plus rust remover

High-quality rust remover with excellent lubrication and corrosion protection properties.
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
  • Excellent creep and penetration properties for rapid rust removal and disassembly.

  • Optimum creep properties ensure outstanding rust penetration and extensive rust removal.

  • Effectively displaces water and moisture.

  • Excellent wear protection due to special additives and sliding boron nitride.

  • Excellent corrosion protection due to special corrosion protection additives.

  • Multi-functional spray head for targeted and widespread application of the product.

  • Resin- and acid-free.

  • Silicone-free

  • Good compatibility with rubber, paint and elastomers.
Notice

Remove excess material or splashes from sensitive and painted surfaces immediately.

This product is NSF H1 registered (171407). The registration confirms that the product meets the requirements of the NSF programme for lubricants that may come into contact with food, where such contact is technically unavoidable.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.