For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Version
Metric
Drive
Ring side POWERDRIV, bi-hex, fine-toothed, 72 teeth
Material
Chrome, vanadium, steel
Surface
Gloss-polished and chromium-plated
Geometry
Jaw offset 15°, ring side 180° joint, strong heads for high stress
Contents
1 ratchet combination wrench in each size (mm) 8,10,11,12,13,14,15,16,17,18,19
This special tool may only be stressed at the maximum torque values. Suitable only for loosening screws in certain cases.
Loosen bolt using the jaw side. Tighten bolt using the ratchet mechanism on the ring side.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!