Welcome to Würth Namibia For trade customers only
Hammer drill bit Plus Quadro REDSTRIPE
Hammer drill bit Plus Quadro REDSTRIPE - 1
Hammer drill bit Plus Quadro REDSTRIPE - 2
Hammer drill bit Plus Quadro REDSTRIPE - 3
Hammer drill bit Plus Quadro REDSTRIPE - 4
Hammer drill bit Plus Quadro REDSTRIPE - 5
Hammer drill bit Plus Quadro REDSTRIPE - 6
Hammer drill bit Plus Quadro REDSTRIPE - 7

For detailed information, other images and documents, please select individual articles from the following table.

Hammer drill bit Plus Quadro REDSTRIPE

Ideal solution for reinforcements, featuring four cutting edges and four flutes provide precision drilling and fast dust removal.

See product details

Available in 23 versions
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
PGM certified


Precision drilled holes which are optimum for use with anchors.



Fast dust removal for higher drilling speed, no clogging.increased stability


  • 4-cutter geometry

5-11mm: with centering tip for stable centering in a one-step operation.


12-26mm: multi-piece carbide element for faster drilling progress.


  • 4-flute design

  • vacuum brazing technology


Number of cutting edges: 4PCS



Tool holding device: Suitable for SDS-plus

NoticeIron reinforcements may only be drilled through with permission from a structural engineer. With long drill bit lengths, pre-drill using a short drill bit of the same diameter.