For detailed information, other images and documents, please select individual articles from the following table.
Engine sealing compound neutral RTV
One-part neutral cure silicone sealant with high-temperature resistance that cures in the presence of atmospheric moisture to produce a durable and flexible silicone rubber compound. It provides a long-lasting flexible seal with excellent adhesion to most surfaces. This sealant is intended for a variety of general purpose and industrial applications and retains its elastomeric properties at temperatures from -54°C to 343°C.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
• Sensor safe, non-corrosive
• Good adhesion and flexibility
• Replaces most cut gaskets
• Can be used as a gasket maker or dressing
• Non-flammable, Non-toxic
• Low odor
•Transmission case
•Automotive intake manifolds
•Replace pre-formed gasket, improve the high temperature sealing between metal and gasket
•Sealing for general mechanical equipment
For assembly as a form-in-place gasket
- 1. Remove all previous material from mating surfaces.
- 2. For best results, clean and dry all surfaces.
- 3. Cut nozzle to desired bead size, 1/16“to 1/4“in diameter. A 1/8” bead is usually sufficient for most applications.
- 4. Remove cap, puncture tube or cartridge seal and attach extension nozzle.
- 5. Apply a continuous and even bead of silicone to one surface, first tracing the internal areas of the gasket configuration, then all surrounding bolt holes.
- 6. Assemble parts immediately while silicone is still wet. Secure or tighten to recommended torque specs.
- 7. Re-torque will not be necessary after the product has cured.
For assembly as a gasket dressing
- 1. Repeat steps 1 through 4 as in previous section.
- 2. Apply a thin film of silicone to one surface to be sealed.
- 3. Place the pre-cut gasket onto silicone film.
- 4. Apply a second thin film to pre-cut gasket surface.
- 5. Remove any excess and assemble parts immediately.
For Clean up
- 1. Remove uncured product from parts and hand-tools with suitable Wipes. If skinned over, break film with a dry cloth to remove as much as possible.
- 2. Clean hands with a dry cloth or Wipes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!