Welcome to Würth Namibia For trade customers only
PTFE dry lubricant spray

For detailed information, other images and documents, please select individual articles from the following table.

PTFE dry lubricant spray

Dry lubrication, does not attract dirt and dust
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
Remedies squeaking, creaking and jamming


Provides long-term protection against wear



10 µm film thickness


Can also be used with extremely small tolerances in precision engineering



Very high resistance


  • Temperature resistant from -180 °C to +260 °C (temporarily)

  • Permanently resistant to water, acids and bases


Mineral oil-free



Silicone-free

Notice

Smokers must wash their hands after use. Smoking contaminated tobacco products may cause health-related issues.

The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.