For detailed information, other images and documents, please select individual articles from the following table.
Spring steel carpenter's square
Made of spring steel with measuring scale on both sides.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Spring steel for high resilience and a long service life.
- Measurement scale on both sides for quick and easy reading.
- 5- and 10-digit increments highlighted on the measuring scale.
- Suitable for precise measuring and marking work in timber processing and construction.
- Robust construction with high resistance to corrosion and wear.
- The generous jaw length allows versatile applications and precise measurements.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!