Welcome to Würth Namibia For trade customers only
Nylon Cable Ties PA 6.6 - Coloured Made of polyamide with plastic latch & tongue

For detailed information, other images and documents, please select individual articles from the following table.

Nylon Cable Ties PA 6.6 - Coloured Made of polyamide with plastic latch & tongue

Reliable cable tie for organising, bundling, and securing cables and wires. Made from durable PA 6.6 nylon.

See product details

Available in 12 versions
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
Long, reliable service life
  • High industrial quality for a long, reliable service life in indoor environments. Coloured versions are intended for easy identification and organisation in automotive, electrical, and general industrial use.


Secure hold
  • Internal toothing ensures a firm grip on bundled cables and components, preventing slippage during use.


Versatile application
  • Suitable for organising, bundling, and securing cables, wires, and small parts across various industries.


Material and resistance
  • Manufactured from high-quality PA 6.6 nylon, offering good resistance to oils, greases, and common chemicals.


Easy to use
  • Can be installed directly by hand without the need for additional assembly tools.
Notice
  • Exercise caution when using the cable ties with strong mineral acids and/or oxidising chemicals, especially at high temperatures.

  • Not resistant to mineral acids and/or oxidising chemicals.

  • Coloured versions: Recommended for indoor use or areas without prolonged UV exposure.

  • Black versions: Suitable for temporary outdoor use due to a carbon additive that delays the effect of UV rays on the material.