Welcome to Würth Namibia For trade customers only
Cable tie KBL D made of polyamide with metal tongue detectable, blue
Cable tie KBL D made of polyamide with metal tongue detectable, blue - 1
Cable tie KBL D made of polyamide with metal tongue detectable, blue - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cable tie KBL D made of polyamide with metal tongue detectable, blue

For use in direct contact with food. Retrievable using detection devices such as metal detectors, x-ray devices or visual detection systems.

See product details

Available in 4 versions
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
Fast detection


  • Corrosion-resistant, anti-magnetic steel locking barb made of 316 stainless steel in the cable tie head.

  • Reliable and fast detection via detection devices.

  • Protects against contamination caused by cable ties or cable tie remnants during manufacturing.


HACCP-compliant


  • Facilitates the implementation of the HACCP EU Directive (Hazard Analysis and Critical Control Points).


Secure fit


  • Slight dimpling on the inside of the tie for a secure hold, even with vibrations, heat and cold.


Rounded edges and contours


  • Easy to use.

  • No damage to insulation of e.g. cables caused by sharp edges.

  • The smooth body without teeth or grooves reduces the number of over-stressed areas.


Flexible installation


  • Suitable for applying by hand or with tools.
Notice
  • Exercise caution with strong mineral acids and/or oxidising chemicals, especially at high temperatures.

  • Not resistant to mineral acids and/or oxidising chemicals.

  • Metal detector compatibility: The Ty-Rap TyGenic cable ties are compatible with all metal detectors available on the market. We recommend setting your detector to a detection threshold of 1.5 mm or higher (Equivalent Ferrous Sphere).

  • Important for your calibration: Please calibrate your metal detector specifically for your production line. We recommend using the head section of the cable tie as a sample for calibration, as this offers the best detectability. When calibrating, also consider your specific cleaning processes and maintenance procedures.

  • Metal content and antimicrobial properties: The metal content is unchanged from the standard version. The innovation lies in the improved antimicrobial effect - 99 % effectiveness, tested in accordance with ISO 22196.

  • Quality control: All cable ties are tested for detectability in series production settings.