For detailed information, other images and documents, please select individual articles from the following table.
Acetate silicone sanitary purpose
Acid silicone sealant is a single-component, acid-cured silicone sealant that can meet the mildew-proof requirements of level 0. It is suitable for glass sealing and industrial use. Acidic glass sealant
reacts with water vapor in the air at room temperature to form a silicone elastomer with long-term flexibility. It is easy to construct, has good durability, and is suitable for a variety of mildew-proof sealing scenarios.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
• Long-lasting and efficient sealing
• Moderate viscosity, easy to apply
• Excellent flexibility
• Excellent resistance to high and low temperatures
Acidic silicone sealant may turn yellow when in contact with some organic rubbers, such as EPDM.
• Glass and door and window construction sealing
• Sealing the joints between glass and frames (display cabinets, display racks)
dust, dirt, rust, oil or other contaminants. Non-porous substrates should be cleaned first with a clean,
lint-free cotton cloth. Before the solvent completely evaporates, immediately wipe off the solvent with another piece of the same cotton cloth.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!