For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- 7-pin system.
- Rear fog light is switched off on the towing vehicle as soon as a trailer is hitched up.
- The recess in the cover holds the connector in the socket.
- Screw contacts resistant to higher tensile loads.
- Operating temperature: -25 °C to +75 °C.
- Marking of contacts complies with ISO1724.
- Current rating max. 25 A (with 2.5 mm2 wire).
Complies with ISO 1724 (N-version)
Fitted on towing vehicle
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!