Emergency directions sign
RESCSIGN-EMERGENCY-EXIT-190X190MM
Art.-no. 0899550830
EAN 4068362394218
Register now and access more than 125,000 products
Complies with standard UNI EN ISO 7010
Datasheets(X)
Length | 190 mm |
Width | 190 mm |
Material | PVC - Polyvinyl chloride |
Colour | Green |
Product weight (per item) | 0.050 kg |