Workplace Safety Signage First Aid
RESCSIGN-(FIRST AID)-300X200MM
Art.-no. 0899300203
EAN 4068362725425
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Length | 300 mm |
Width | 200 mm |
Material | PVC - Polyvinyl chloride / PC - polycarbonate |
Colour | Green |
Product weight (per item) | 170.000 g |