Cable tie KBL D made of polyamide with metal tongue detectable, blue
CBLTIE-METAL-DETECABLE-BLUE-4.5X380
Art.-no. 0502450380
EAN 4068362069666
Register now and access more than 125,000 products
Fast detection
- Corrosion-resistant, anti-magnetic steel locking barb made of 316 stainless steel in the cable tie head.
- Reliable and fast detection via detection devices.
- Protects against contamination caused by cable ties or cable tie remnants during manufacturing.
HACCP-compliant
- Facilitates the implementation of the HACCP EU Directive (Hazard Analysis and Critical Control Points).
Secure fit
- Slight dimpling on the inside of the tie for a secure hold, even with vibrations, heat and cold.
Rounded edges and contours
- Easy to use.
- No damage to insulation of e.g. cables caused by sharp edges.
- The smooth body without teeth or grooves reduces the number of over-stressed areas.
Flexible installation
- Suitable for applying by hand or with tools.
- Exercise caution with strong mineral acids and/or oxidising chemicals, especially at high temperatures.
- Not resistant to mineral acids and/or oxidising chemicals.
- Metal detector compatibility: The Ty-Rap TyGenic cable ties are compatible with all metal detectors available on the market. We recommend setting your detector to a detection threshold of 1.5 mm or higher (Equivalent Ferrous Sphere).
- Important for your calibration: Please calibrate your metal detector specifically for your production line. We recommend using the head section of the cable tie as a sample for calibration, as this offers the best detectability. When calibrating, also consider your specific cleaning processes and maintenance procedures.
- Metal content and antimicrobial properties: The metal content is unchanged from the standard version. The innovation lies in the improved antimicrobial effect - 99 % effectiveness, tested in accordance with ISO 22196.
- Quality control: All cable ties are tested for detectability in series production settings.
Datasheets(X)
- Food and beverage processing.
- Animal feed production.
- Pharmaceutical industry.
- Chemical industry.
- Manufacturing tyres and airbags.
- Other contamination-sensitive sectors in which detection devices are used.
Width | 4.5 mm |
Length | 380 mm |
Min. tensile force | 50 N |
Min./max. temperature resistance | -40 to 85 °C |
Material | PA 6.6 - Polyamide |
Silicone-free | Yes |
Halogen-free | Yes |
Colour | Blue |
Design | Metal latch, With threading aid |