Welcome to Würth Namibia For trade customers only

Cable tie KBL D made of polyamide with metal tongue detectable, blue

CBLTIE-METAL-DETECABLE-BLUE-4.5X200

Art.-no. 0502450200

EAN 4068362069673

Individual price display after login
Cable tie KBL D made of polyamide with metal tongue detectable, blue

Art.-no. 0502450200

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For use in direct contact with food. Retrievable using detection devices such as metal detectors, x-ray devices or visual detection systems.

Fast detection


  • Corrosion-resistant, anti-magnetic steel locking barb made of 316 stainless steel in the cable tie head.

  • Reliable and fast detection via detection devices.

  • Protects against contamination caused by cable ties or cable tie remnants during manufacturing.


HACCP-compliant


  • Facilitates the implementation of the HACCP EU Directive (Hazard Analysis and Critical Control Points).


Secure fit


  • Slight dimpling on the inside of the tie for a secure hold, even with vibrations, heat and cold.


Rounded edges and contours


  • Easy to use.

  • No damage to insulation of e.g. cables caused by sharp edges.

  • The smooth body without teeth or grooves reduces the number of over-stressed areas.


Flexible installation


  • Suitable for applying by hand or with tools.
Notice
  • Exercise caution with strong mineral acids and/or oxidising chemicals, especially at high temperatures.

  • Not resistant to mineral acids and/or oxidising chemicals.

  • Metal detector compatibility: The Ty-Rap TyGenic cable ties are compatible with all metal detectors available on the market. We recommend setting your detector to a detection threshold of 1.5 mm or higher (Equivalent Ferrous Sphere).

  • Important for your calibration: Please calibrate your metal detector specifically for your production line. We recommend using the head section of the cable tie as a sample for calibration, as this offers the best detectability. When calibrating, also consider your specific cleaning processes and maintenance procedures.

  • Metal content and antimicrobial properties: The metal content is unchanged from the standard version. The innovation lies in the improved antimicrobial effect - 99 % effectiveness, tested in accordance with ISO 22196.

  • Quality control: All cable ties are tested for detectability in series production settings.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Food and beverage processing.

  • Animal feed production.

  • Pharmaceutical industry.

  • Chemical industry.

  • Manufacturing tyres and airbags.

  • Other contamination-sensitive sectors in which detection devices are used.

Width

4.5 mm

Length

200 mm

Min./max. bundle diameter

2-20 mm

Min. tensile force

50 N

Min./max. temperature resistance

-40 to 85 °C

Material

PA 6.6 - Polyamide

Silicone-free

Yes

Halogen-free

Yes

Colour

Blue

Design

Metal latch, With threading aid

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information