Welcome to Würth Namibia For trade customers only

Acetate silicone sanitary purpose

SILSEAL-RSC-ACE-GENRPURP-WHITE-280ML

Art.-no. 0892318282

EAN 4068362220692

Individual price display after login
Acetate silicone sanitary purpose

Art.-no. 0892318282

Individual price display after login
Quantity
PU
x 24 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Acid silicone sealant is a single-component, acid-cured silicone sealant that can meet the mildew-proof requirements of level 0. It is suitable for glass sealing and industrial use. Acidic glass sealant
reacts with water vapor in the air at room temperature to form a silicone elastomer with long-term flexibility. It is easy to construct, has good durability, and is suitable for a variety of mildew-proof sealing scenarios.
• Grade 0 mildew resistance
• Long-lasting and efficient sealing
• Moderate viscosity, easy to apply
• Excellent flexibility
• Excellent resistance to high and low temperatures
NoticeAcidic silicone sealant releases acetic acid when curing. Acidic silicone sealant should not come into contact with metals such as lead, copper, brass, and zinc, otherwise it may corrode the metal.
Acidic silicone sealant may turn yellow when in contact with some organic rubbers, such as EPDM.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area•Waterproof sealing in wet areas such as showers, wash basins, kitchen countertops, etc.
• Glass and door and window construction sealing
• Sealing the joints between glass and frames (display cabinets, display racks)
InstructionsThe substrate surface in contact with the sealant must be clean, dry, and free of any loose objects,
dust, dirt, rust, oil or other contaminants. Non-porous substrates should be cleaned first with a clean,
lint-free cotton cloth. Before the solvent completely evaporates, immediately wipe off the solvent with another piece of the same cotton cloth.

Contents

280 ml

Chemical basis

Silicone

Colour

White

Continuous motion absorption

20 %

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-40 to 150 °C

Min. skin-formation time

10 min

Conditions for skin-formation time

at 25°C

Min. breaking elongation

532 %

Fungicidal properties

No

Shelf life from production

12 Month

Density/conditions

0.95 g/cm³ / at 23°C, 50% relative humidity

Density

0.95 g/cm³

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information