Acetate silicone sanitary purpose
SILSEAL-RSC-ACE-GENRPURP-TRANSP-280ML
Art.-no. 0892318280
EAN 4068362220739
Register now and access more than 125,000 products
reacts with water vapor in the air at room temperature to form a silicone elastomer with long-term flexibility. It is easy to construct, has good durability, and is suitable for a variety of mildew-proof sealing scenarios.
• Long-lasting and efficient sealing
• Moderate viscosity, easy to apply
• Excellent flexibility
• Excellent resistance to high and low temperatures
Acidic silicone sealant may turn yellow when in contact with some organic rubbers, such as EPDM.
Datasheets(X)
• Glass and door and window construction sealing
• Sealing the joints between glass and frames (display cabinets, display racks)
dust, dirt, rust, oil or other contaminants. Non-porous substrates should be cleaned first with a clean,
lint-free cotton cloth. Before the solvent completely evaporates, immediately wipe off the solvent with another piece of the same cotton cloth.
Contents | 280 ml |
Chemical basis | Silicone |
Colour | Transparent |
Continuous motion absorption | 20 % |
Min./max. processing temperature | 5 to 40 °C |
Min./max. temperature resistance | -40 to 150 °C |
Min. skin-formation time | 10 min |
Conditions for skin-formation time | at 25°C |
Min. breaking elongation | 532 % |
Fungicidal properties | No |
Shelf life from production | 12 Month |
Density/conditions | 0.95 g/cm³ / at 23°C, 50% relative humidity |
Density | 0.95 g/cm³ |