Welcome to Würth Namibia For trade customers only

DRILL BITS FOR DRILLING METAL, CONCRETE, WOOD, TILES – FIND THE DRILL BIT THAT SUITS YOUR NEEDS.

Each material has its characteristics! At Würth, we offer a wide variety of drill bits so you can tackle any situation and get the clean, efficient result you've come to expect. From wood to concrete via metals or even glass and tiles, discover without delay a range tailor-made for demanding professionals! Würth allows you to choose the metal drill bit (hss, hsco type, etc.), the wood drill bit or even the concrete drill bit (sds type, etc.) that you need to complete.

Metal Drills

HSS, HSCO, cobalt... Our range of metal drill bits is characterized above all by a variety that should meet all needs. Every metal drill bit in our catalog should prove its worth, no matter how hard the metal to be drilled! They can be chosen according to the material and the type of metal you're working with (stainless steel, steel, aluminum, etc.). Additionally, our metal drill bits can also be selected based on the angle of their point or the coating they have received, offering qualities that attest to their resistance and precision in the field

Shop our latest online offerings
HAPPY HOLIDAYS
Please note that we are closed from 12 Dec 2025 to 06 Jan 2026
Get the latest updates