Wrkshp trlly 8.4 REDSTRIPE ESSENTIAL equip. 285pcs
Wrkshp trlly 8.4 REDSTRIPE ESSENTIAL equip. 285pcs
WRKSHPTRLY-ESNTL-8.4-EQUIPPED-285PCS
Art.-no. 5584841113
EAN 4068362013089
Register now and access more than 125,000 products
Datasheets(X)
Colour | Red |
Width x depth x height (external dimension) | 575 x 399 x 859 mm |
Number of rolls | 4 PCS |
Surface | Powder-coated |
Number of drawers | 7 PCS |
Material | Steel |
Pullout type | Ball-bearing |
Load capacity | 300 kg |