Welcome to Würth Namibia For trade customers only

Working glove Cow split leather

Protective glove cow split leather universal
PROTGLOV-LEATH-UNI-LIGHT-SZ10

Art.-no. 0899400295

EAN 4050641322081

Prices for customers after login
Working glove Cow split leather

Art.-no. 0899400295

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Robust work glove made from split cow leather; for general purpose
  • Cow split leather palm with additional patch reinforcement

  • Knuckle padded and fingertips made of split cow leather

  • Striped cotton with shirred elastic back

  • Pasted safety cuff
CAT I conform to EN420
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

General purpose in wide areas as industry, transport, agriculture, garages, workshops, construction

Size

10

Material

Leather

Standards

EN 420

Category

I

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information