Welcome to Würth Namibia For trade customers only

Vehicle cable Twinflex

Vehicle cable Twinflex
2 CORE AUTOCABLE BLACK 1.5MMX30M

Art.-no. 9500500323
EAN 4065746340830

Prices for customers after login
Vehicle cable Twinflex

Art.-no. 9500500323

Prices for customers after login
Quantity
PU
x 30 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Vehicle cable with double insulation

Twinflex


  • The cables lie parallel side by side


Flexible copper cable under a two-layer insulation: PVC and transparent PVC

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Wire cross section

1.50 mm²

Colour

Black

Length

30 m

Min./max. temperature conditions

-15 to 80 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information