VDE Tool Trolley Professional VDE Workshop Trolley, 1000V Insulated, 118-Piece Tool Set
WRKSHPTRLY-7DRW-ORANGE-VDE-118PC
Art.-no. 5584861161
EAN 4068362491993
Register now and access more than 125,000 products
Complete professional solution
Supplied complete with a comprehensive 118-piece VDE-certified insulated tool assortment, eliminating the need to purchase individual tools.
Maximum electrical safety
All insulated tools are individually tested and certified for live working up to 1000V AC.
Premium workshop trolley
Heavy-duty steel construction with smooth ball-bearing drawer slides and central locking system provides secure and organised tool storage.
Stainless steel work surface
Durable stainless steel worktop offers an ideal workspace for assembly, maintenance and repair tasks.
Organised foam inserts
Precision-cut EVA foam inserts keep every tool securely positioned for quick identification and inventory control.
Mobile and durable
Industrial castor wheels and ergonomic side handle allow effortless movement around workshops while the powder-coated finish provides long-term corrosion resistance.
Use insulated tools only within their certified voltage rating.
Inspect insulated tools before each use. Do not use damaged or worn insulated tools.
Always wear the appropriate PPE when working on electrical installations.
Never exceed the specified drawer load capacities.
Always engage the drawer locking system before transporting the trolley.
Operate the trolley only on stable, level surfaces.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Suitable for:
- Electrical installation contractors
- Industrial electrical maintenance
- Switchgear assembly
- Renewable energy installations
- Mining and industrial plants
- Utilities and municipalities
- Electrical service workshops
- OEM maintenance departments
- Educational and technical training facilities
Store each tool in its designated foam insert after use.
Inspect insulated tools before every application.
Keep the trolley locked when not in use.
Clean tools regularly using non-aggressive cleaning agents.
Replace damaged insulated tools immediately.
Number of pieces in assortment/set | 118 PCS |
Width x depth x height (external dimension) | 766 x 465 x 958 mm |
Load capacity | 450 kg |
Colour | Orange, Black |
Colour of drawer | Black |
Pullout type | Roller-bearing |
Number of rolls | 7 PCS |