Welcome to Würth Namibia For trade customers only

Use eye protection

MANTRYSIGN-SAFETY-GLASSES

Art.-no. 0899550810

EAN 4068362392559

Individual price display after login
Use eye protection

Art.-no. 0899550810

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Robust PVC wall sign for permanent, standards-compliant indication of prescribed behaviour. For indoor and outdoor use.

Developed for harsh, industrial environments


  • Specially designed for use in demanding areas.

  • Ideal for continuous use in an operating environment.


Long service life indoors and outdoors under cover


  • Virtually unlimited service life indoors.

  • Lasts at least 2 years outdoors under cover.


Permanent and uniquely identifying


  • A quick, practical solution for permanent signage.

  • Suitable for customised marking as required.

  • Maximum occupational safety through clear, standards-compliant signage in accordance with ASR A1.3/DIN EN ISO 7010.


Highly resilient materials


  • Durable for everyday use.

  • Weather-resistant.

  • Resistant to many chemicals.


Versatile application


  • For indoor and outdoor use on doors or walls.

  • Suitable for ceiling mounting in production halls or canteens.

  • Can be used to identify machines.

The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result.



Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For indicating work areas, plants, access points and machines in which wearing eye protection is mandatory.



The sign gives employees, visitors and external companies a clearly visible indication of the required safety measures. It thereby supports the upholding of safety standards and protection against eye injuries from flying particles, splinters, dust or spraying substances.



Suitable for use in production areas, workshops, storage areas and other work environments where safety plays a crucial role.

Instructions

The sign is suitable for installation on most even substrates and can be screwed, hung or bonded in place as appropriate for the location.


For a permanent, secure hold in outdoor applications, we recommend securing the entirety of the sign to a firm substrate.



For cleaning, simply use a cloth moistened with a solution of water and a mild cleaning agent such as washing-up liquid.

Length

190 mm

Width

190 mm

Material

PVC - Polyvinyl chloride

Colour

Blue

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
IPA isopropanol cleaner

UNICLNR-(IPA-CLEANER)-500ML

For universal use
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information