Toolbox
TLBOX-STEEL-RED-EMPTY-240X460X220MM
Art.-no. 0715930678
EAN 4068362358326
Register now and access more than 125,000 products
Robust quality
- Made of steel
- With blue hammer finish
- With padlock bracket
Datasheets(X)
Height (C) | 220 mm |
Width (A) | 240 mm |
Depth (B) | 460 mm |
Colour | Red |
Material | Steel / acetate |
Product weight (per item) | 3500.000 g |