Welcome to Würth Namibia For trade customers only

Tool assortment TOOLsystem equipped

Tool assortment TOOLsystem equipped, others
TL-SET-SPANNER-SHORT-17PCS

Art.-no. 5754900401

EAN 4046777458916

Prices for customers after login
Tool assortment TOOLsystem equipped

Art.-no. 5754900401

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Depth

25 mm

Width

374 mm

Height

38 mm

Size foam section

4

Number of pieces in assortment/set

17 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information