Tool assortment TOOLsystem equipped
Tool assortment TOOLsystem equipped, others
SKTWRNCH-SET-1/4-1/2IN-FOAM-57PCS
Art.-no. 5763900901
EAN 4046777438208
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Depth | 32 mm |
Width | 468 mm |
Height | 38 mm |
Size foam section | 4 |
Number of pieces in assortment/set | 57 PCS |