Tool assortment TOOLsystem equipped
Tool assortment TOOLsystem equipped, others
SCRDRIV-SET-TX-HOLE IN FOAM-7PCS
Art.-no. 5751900502
EAN 4046777462142
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Depth | 25 mm |
Width | 185 mm |
Height | 38 mm |
Size foam section | 185 x 335 mm |
Number of pieces in assortment/set | 7 PCS |