Starter cable
WURTH BATTERY CABLE BLACK 50.0MMX10M
Art.-no. 9500500313
EAN 4065746343305
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Car starter cable
Product information
Datasheets(X)
Wire cross section | 50.00 mm² |
Colour | Black |
Outer diameter | 13.00 mm |
Length | 10 m |
Min./max. temperature conditions | -15 to 80 °C |