Small parts shelf metal 25 compartments
SHLF-SMLPRT-(25 COMPARTMENTS)
Art.-no. 0966250505
EAN 4068362446771
Register now and access more than 125,000 products
Datasheets(X)
Width x height x depth | 600 x 600 x 130 mm |
Number of compartments | 25 PCS |
Colour | Red |
Material | Steel / steel |
Bay load | 1 kg |
Shelf load | 4 kg |
Material of shelf | Steel |
Surface of the shelf | Powder-coated |
Material of carrier section | Steel plate |
Surface of the carrier section | Powder-coated |