Silicone spray REDSTRIPE
SILSPR-RSC-500ML
Register now and access more than 125,000 products
lubricant, primarily designed to reduce friction in non-load bearing mechanical
assemblies.The product repels water, protects and renews surfaces, stops
friction and squeaks, prevents binding, stickinganddeterioration.Non-gumming. Lubricates and waterproofs all types of mechanical equipment.Will not mar
paint, rubber or plastic surfaces.
- Generous volume for extended use, ensuring you have plenty of product for multiple applications
- Convenient spray can design allows for easy and precise application
- Clear formulation ensures no staining or discoloration on surfaces
- Based on silicone oil, providing excellent lubrication and protection
- Stable density at room temperature, ensuring consistent performance
- Long shelf life from production, offering reliability and readiness when needed
friction and corrosion; Renews rubber surfaces; Waterpro
Datasheets(X)
Contents | 500 ml |
Container | Spray can |
Colour | Clear |
Chemical basis | Silicone oil |
Density/conditions | 0.95 g/cm³ / at 20°C |