Welcome to Würth Namibia For trade customers only

Self-tapping thread insert with cutting slot

Thread insert with cutting slot steel zinc plated
THRINRT-SLFCUT-THWL-M14X1,5

Art.-no. 0660301096

EAN 4066443028755

Individual price display after login
Self-tapping thread insert with cutting slot

Art.-no. 0660301096

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Saves time during thread repair and thread reinforcement
  • For producing high-strength screw connections and other threaded connections in materials with low shear strength, e.g. cast iron, aluminium alloys, plastics, hardwood etc.

  • The inserts are simply screwed into a pre-drilled or pre-cast hole

  • Cutting effect due to sharp edges and interrupted threads of the male thread

  • The front threads are bevelled for easier cutting and insertion

  • The cutting slot keeps the thread inserts anchored even during strong vibrations or shaking of the workpiece.

  • Chrome(VI)-free zinc thick film passivation for good corrosion protection (corrosion resistance in salt spray test according to DIN EN ISO 9227-NSS (h): 72h white rust/120 red rust)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Applications in the entire metal and plastic processing industry

  • Thread reinforcement on tools with low shear strength, e.g. cast iron, aluminium alloys, plastics, hardwood etc.

  • For repairing torn-out threads

  • Usual applications:

- For light metals and metals with a strength up to approx. 400 N/mm²


- For cast iron with hardness up to approx. 220 HB


- Plastic and fibreglass-reinforced plastic


(Tests on the original component are recommended, particularly near edges.)

Material

Steel / acetate

Surface

Plain

Length (L)

21 mm

Outer diameter x pitch (D)

14.5mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information