Security lockout station
LOKSTA-20-LOCKS
Art.-no. 0973555520
EAN 4068362532771
Register now and access more than 125,000 products
Datasheets(X)
Colour | Yellow |
Width | 558 mm |
Length | 588 mm |
Product weight (per item) | 1.800 kg |
Material | Plastics - Polyamide PA |