Screw rivet with slit, open
SCRRIV-FORD-W.SCR-BLACK
Art.-no. 05002929
EAN 4066443055010
Register now and access more than 125,000 products
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 5.6-5.8 mm |
Min./max. attachment thickness | 0.5-3 mm |
Head diameter (A) | 15.00 mm |
Head height (B) | 2.40 mm |
Length below head (C) | 12.00 mm |
Colour | Black |
Material | PA - Polyamide |
Suitable for vehicle manufacturer | Ford |
Corresponds to original spare part number | 1629549, 6743363 |
Installation location | Universal |
Width | 15 mm |
Height | 2 mm |
Rivet length | 12 mm |
