Welcome to Würth Namibia For trade customers only

Safety boots S1 ECONOMY

SAFEBOOT-S1-ECONO-HALF-BOOT-SZ5

Art.-no. 5360000013

EAN 4068362312182

Individual price display after login
Safety boots S1 ECONOMY

Art.-no. 5360000013

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

5

Material of shoes upper

Leather

Safety category

S1

Standards

ISO 20345

ISO

20345

Foot width

Normal wide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information