Safety boots S1 ECONOMY
SAFEBOOT-S1-ECONO-FULL-BOOT-SZ6
Art.-no. 5359000567
EAN 4068362309908
Register now and access more than 125,000 products
Datasheets(X)
Colour | Black |
Size | 6 |
Material of shoes upper | Leather |
Safety category | S1 |
Standards | ISO 20345 |
ISO | 20345 |
Foot width | Normal wide |