Welcome to Würth Namibia For trade customers only

SABER SAW SBS 13-30 CLASSIC

Sabre saw ESBS 13-30 CLASSIC
SBRSAW-EL-(SBS 13-30 CLASSIC)-230V-PLG/M

Art.-no. 5717041161

EAN 4065746024761

Individual price display after login
SABER SAW SBS 13-30 CLASSIC

Art.-no. 5717041161

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

1,300 W powerful, precise saber saw, developed for use in wood and metal.

Orbital action.


Fast cutting in all types of materials with orbital action feature.



Quick blade change system.


For tool less, fast saw blade changes.



Stroke rod with special seals.


Protect gearbox against dust increasing service life of saw.



Variable speed trigger.


Improves cutting control in various materials.



Soft ergonomic handle.


Maximum comfort and gripping during cutting

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. nominal voltage

220 / 240 V/DC

Min./max. frequency

50 / 60 Hz

Protection class

Protection class II/protective insulation

Power input

1300 W

Power output

780 W

Stroke length

30 mm

Cable length

2.5 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information