Refuse bag Without pull tie
Large refuse bag without pull tie
UTILITY BAG 750X950 35M (20 PACK)
Register now and access more than 125,000 products
- State-of-the-art manufacturing methods for consistently high quality
- The manufacturing process may result in slight colour variations
Datasheets(X)
Contents | 0.9 cm³ |
Material thickness | 35 µm |
Width | 750 mm |
Length | 950 mm |
Colour | Blue |
Material | LDPE - Low density polyethylene |
Product weight (per item) | 1.000 g |