Rear marking decal
Rear marking film for truck/tractors
HONEYCOMB CHEVRON BOARD 1.7 M
Art.-no. 0812440400
EAN 4061975963130
Register now and access more than 125,000 products
Reflective material on signs complies with ECE 70
- Yellow: Type II (reflective)
- Red/orange: Type I (fluorescent)
Decal may only be applied to fixed, rigid surfaces. Placing on tarpaulins/canvas is not permitted.
In accordance with Art. 53 (10) No. 2 StVZO in conjunction with Art. 49a (7) StVZO
Datasheets(X)
Rear marking of heavy haulage and long vehicles
Width | 566 mm |
Min./max. temperature resistance | 82 |
Height | 132 mm |
Colour | Yellow |
Adhesive system | Self-adhesive |
Design | Half marking, Self-adhesive |
Shelf life from production/conditions | 1 Year |