Ratchet lashing belt, two-part with S-hooks
Ratchet strap two-piece S-hook
STRP-RTCH-2PCE-(S-HOOK)-W25MM-L6M
Art.-no. 0713922024
EAN 4056807799513
Register now and access more than 125,000 products
- No scratching as S-hooks have a PVC coating
- Suitable for lashing points with larger bracket diameters
Place the goods to be secured on non-slip mats for additional protection
In accordance with EN 12195-2
GS-certified
Datasheets(X)
For both commercial and private load securing in passenger vehicles, trailers, flatbed trucks, delivery vans, etc.
Width | 25 mm |
Length | 6 m |
Permitted tensile force LC in the strapping | 700 daN |
Permissible LC tensile force when pulled directly | 350 daN |
Pre-load | 133 daN |
Hand force with ratchet | 25 daN |
Material | PES - Polyester |
Shape of the hook | S hook |
Colour | Red |