Welcome to Würth Namibia For trade customers only

Ratchet combination wrench set, metric, two-sided

Ratchet combination wrench Assortment, two-sided, polished, 6 pcs
RTCHCOMBIWRNCH-SORT-(WS8-19)-6PCS
ZEBRA

Art.-no. 071425850
EAN 4045989643837

Prices for customers after login
Ratchet combination wrench set, metric, two-sided

Art.-no. 071425850

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

In practical wrench holder, 6 pcs

Wrench with ratchet function on the ring and jaw side



Ring side drive:


  • POWERDRIV modified, 12 point

  • Finely toothed - 72 teeth, 5° angle of rotation

  • Precision-manufactured ring core for smooth and safe running


Jaw side:


  • With open ratchet segment

  • The flexible ratchet segment enables working without stopping; the wrench no longer needs to be removed from the nut

  • Just turn the wrench to change the direction of rotation


Standard: max. torque in accordance with DIN 899



Geometry:


  • Ring side straight

  • Jaw position 15°
Notice

The ratchet tool is unsuitable for extremely heavy loads (above the torsional resistance). For this reason, we recommend that you first loosen screws or nuts with a conventional open-end spanner, for instance, and then continue working with the ratchet tool; tightening actions can be carried out easily with the ratchet tool

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Especially for cap fittings such as brake lines, injection lines, air-conditioning units, hydraulics.

Number of pieces in assortment/set

6 PCS

Width across flats

8 mm, 10 mm, 12 mm, 13 mm, 17 mm, 19 mm

Number of teeth

72 PCS

including:
1 x

RTCHCOMBIWRNCH-L140MM-WS8

ZEBRA
Description: Wrench with ratchet on socket end and open end
Quantity: 1 x
1 x

RTCHCOMBIWRNCH-L159MM-WS10

Description: Wrench with ratchet on socket end and open end
Quantity: 1 x
1 x

RTCHCOMBIWRNCH-L171MM-WS12

Description: Wrench with ratchet on socket end and open end
Quantity: 1 x
1 x

RTCHCOMBIWRNCH-L178MM-WS13

Description: Wrench with ratchet on socket end and open end
Quantity: 1 x
1 x

RTCHCOMBIWRNCH-L225MM-WS17

Description: Wrench with ratchet on socket end and open end
Quantity: 1 x
1 x

RTCHCOMBIWRNCH-L248MM-WS19

Description: Wrench with ratchet on socket end and open end
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information