REDSTRIPE CORDLESS DRILL DRIVER ABSR 20 COMPACT
DRLDRIV-CORDL-(ABSR 20 COMPACT)-1X4AH-C
Art.-no. 5702511011
EAN 4068362169281
Register now and access more than 125,000 products
FEATURES
• The auto spindle lock allows for easy bit changes.
• A robust, heavy-duty 13mm metal chuck provides increased grip strength and enhanced performance.
• Variable 2-speed gear control accommodates multiple application scenarios.
• The LED with a pre-light function illuminates dark or poorly lit work areas.
• A convenient belt hook allows for hands-free multitasking, while a handy bit clip provides onboard storage for an extra bit during use.
• All REDSTRIPE machines are compatible only with RED STRIPE batteries
USAGE RESTRICTION
• Do not expose power tools to rain or wet conditions.
• Do not abuse the cord. Never use the cord for carrying, pulling or unplugging the power tool. Keep cord away from heat, oil, sharp edges or moving parts
• Do not operate power tools in explosive atmospheres, such as in the presence of flammable liquids, gases or dust.
• Avoid over-tightening screws to prevent stripping.
• Do not expose power tools to rain or wet conditions. Water entering a power tool will increase the risk of electric shock.
• The operating temperature of tools and battery is -20°C - 60°C
• The storage temperature of tools and battery is 0°C - 45°C
• Battery Storage:
- Remove batteries from the tool when not in use.
- Store partially charged batteries (around 40–60%) for long-term storage.
- Avoid contact with metal objects to prevent short circuits.
Datasheets(X)
Nominal voltage | 20 V/DC |
Min./max. drill chuck span width | 1-13 mm |
Included in delivery | 1X ABSR 20 COMPACT |
Number of rechargeable batteries/batteries | 1 PCS |
Rechargeable battery/battery capacity | 4 Ah |
Max. drilling diameter in steel | 13 mm |
Length | 160 mm |
Height | 180 mm |
Weight of machine with rechargeable battery | 1.6 kg |