Pure aluminium adhesive tape
ADHTPE-ALU-48MMX50M-30MIC
Register now and access more than 125,000 products
- Building material class B1, flame retardant
- Easy to tear off by hand
Datasheets(X)
For adhering cut surfaces of aluminium-laminated insulation systems. For sealing and covering pipework, heating ducts and air ducts.
Backing material | Paper |
Barrier layer | Paper |
Adhesive base | Rubber resin adhesive |
Thickness | 30 µm |
Colour | Aluminium silver |
Width | 48 mm |
Length | 50 m |
Min./max. temperature resistance | -40 to 150 °C |
Min./max. processing temperature | 20 to 30 °C |
Elongation at break | 0 % |
Ultraviolet resistance | Good |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | at 20°C and 50% relative humidity |