Protective glove Baseflex
Protective glove nitrile Baseflex
PROTGLOV-NTR-BASEFLEX-SZ10
Art.-no. 0899401510
EAN 4065233140448
		
			
			
				
Individual price display after login
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Outstanding mechanical resistance
- High-quality nitrile coating on a rugged, seamless round-knit nylon backing fabric
- Skin-friendly backing and coating materials
- Excellent dry grip properties for safe handling of workpieces and tools
- Great fit
EN388:2016 4121X
		Product information
	
	
		
	
	
		
	Datasheets(X)
Application area
- Medium mechanical resistance
- Car bodywork
- Construction industry
- Metal processing
- Plastics processing
- Automotive and HGV industry
- Maintenance and household appliance technology
| Size | 10 | 
| Material | Nitrile | 
| Standards | EN 388 | 
| Category | II | 
 
