Welcome to Würth Namibia For trade customers only
Flashing xenon
Flashing xenon - 1
Flashing xenon - 2

For detailed information, other images and documents, please select individual articles from the following table.

Flashing xenon

For magnetic assembly on a metallic surface

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 2 versions
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
  • The magnet's high adhesive force ensures stable positioning of the projector up to a max. speed of 80 km/h

  • Power supply via spiral cable with plug to be inserted into the cigarette lighter socket

  • Suitable for quick application to the vehicle roof

  • Total lamp absorbance: 2.2A at 12V / 1.1A at 24V
Notice

Complete with xenon bulb