Welcome to Würth Namibia For trade customers only
Black PVC boot without toe cap

For detailed information, other images and documents, please select individual articles from the following table.

Black PVC boot without toe cap

Waterproof safety boots for protecting feet in wet areas with exposure to water and/or mud and other substances.

See product details

Available in 26 versions
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
  • Without toe cap.

  • Upper: PVC.

  • Sole: PVC.

  • Lining: polyester sock and nylon closed toe in black.

  • Construction: full-plastic direct injection.

  • Thermal resistance: max. 60 °C.

  • Shore A hardness: 65.

  • Water absorption: N/A.

  • Water evaporation: N/A.
Notice
  • Not recommended for use in areas where there is contact with sharp objects.

  • Do not expose to temperatures greater than 60 °C directly on the ground.

  • Never use the footwear in areas where there is a risk of heavy objects falling on your feet.

  • Never use the footwear in areas where there is a risk of contact with corrosive liquids.

  • The footwear does not provide electrical, antistatic or conductive insulation.