Welcome to Würth Namibia For trade customers only
Welding helmet Stella
Welding helmet Stella - 1
Welding helmet Stella - 2
Welding helmet Stella - 3

For detailed information, other images and documents, please select individual articles from the following table.

Welding helmet Stella

Outstanding protection for welding applications

See product details

Available in 2 versions
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
High-impact resistant plastic/Polyamide helmet



Adjustable headgear


Features additional adjustability settings and enhanced support for better comfort and fit



Four infrared detectors


Four independent arc sensors provide superior lens response for obstructed or low amp welding



Auto-Darkening


Lens automatically turns on a the strike of an arc



Protection of eyes from light switching


Three positions for delay time handle



Shade number can be set between 9-13 for different welding processes



Preciseness arc recognition


High-definition optics

DIN EN 379, DIN EN 175, ANSI/ ISEA Z87.1-2010